Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Clear 63013-00E

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)

  • Mfr # 63013-00E
  • Zoro # G9645826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63013-00E
Zoro #
G9645826
UPC #
5056041509120
Country of Origin
United Kingdom

Dimensions

Length
1 in
Lifeline Width
3/4 in
Width
1 in
Lifeline Diameter
3/8 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Series
V-TEC Personal Fall Limiter
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B)
Visual Load Indicator
Yes
Number of Legs
1
SRL Housing Material
Polycarbonate
Color
Clear
Replaceable Lifeline
No
ANSI SRL Type
SRL-P
Harness End Connection
Carabiner
Minimum Weight Capacity
130 lb
Sealed
No
ANSI SRL Class
Class B
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
Lifeline Material
Polyester
Anchorage End Connection Material
Stainless Steel
Harness End Connection Material
Steel
Anchorage End Connection
Stainless Steel Carabiner
Anchoring Location
Overhead Only
ANSI SRL Class (2021)
Class 1
Rescue Method
Assisted
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class B
Rescue Mode
Lower
Minimum User Weight
130 lb
Other Standards
CSA Z259.2.2
OSHA Standards Met
OSHA

Description

The V-TEC PFL Retractable Lanyard is the most compact & lightweight self-retracting lanyard ever developed in its class using multiple spring radial energy-absorbing technology. This new design eliminates the need for an external energy-absorber outside of the housing making it the smallest retractable lanyard in its class on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.