Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)
- Mfr # 63013-00F
- Zoro # G9645817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63013-00F
Zoro #
G9645817
UPC #
5056041509137
Country of Origin
United Kingdom
Dimensions
Length
1 in
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Width
1 in
Lifeline Diameter
3/8 in
Description
The V-TEC PFL Retractable Lanyard is the most compact & lightweight self-retracting lanyard ever developed in its class using multiple spring radial energy-absorbing technology. This new design eliminates the need for an external energy-absorber outside of the housing making it the smallest retractable lanyard in its class on the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.