Zoro Homepage
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Clear 63111-00A

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)

  • Mfr # 63111-00A
  • Zoro # G9645957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63111-00A
Zoro #
G9645957
UPC #
641817114834
Country of Origin
United Kingdom

Dimensions

Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
3/4 in
Lifeline Diameter
3/8 in

Details

Item
Self-Retracting Lifeline
Series
V-TEC Mini Personal Fall Limiter
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
Visual Load Indicator
Yes
Number of Legs
2
SRL Housing Material
Polycarbonate
Color
Clear
Sealed
No
Anchoring Location
Overhead Only
Harness End Connection Material
Aluminum
Anchorage End Connection
Steel Quick-Connect
Replaceable Lifeline
No
Lifeline Material
Polyester
ANSI SRL Type
SRL-P
Harness End Connection
Snap Hook
Anchorage End Connection Material
Steel
ANSI SRL Class
Class B
RFID Equipped
No
Minimum Weight Capacity
130 lb
Anchorage End Connection Type
Snap Hook
OSHA Standards Met
OSHA
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
ANSI SRL Class (2014)
Class B
ANSI SRL Class (2021)
Class 1
Minimum User Weight
130 lb
Rescue Method
Assisted

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.