Zoro Homepage
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Clear 63111-00B

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)

  • Mfr # 63111-00B
  • Zoro # G9645905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63111-00B
Zoro #
G9645905
UPC #
641817114841
Country of Origin
United Kingdom

Dimensions

Lifeline Width
3/4 in
Lifeline Diameter
3/8 in
Rebar Hook Gate Opening Size
2 1/2 in

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.