Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Clear 63111-00C

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)

  • Mfr # 63111-00C
  • Zoro # G9645878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63111-00C
Zoro #
G9645878
UPC #
641817114858
Country of Origin
United Kingdom

Dimensions

Lifeline Width
3/4 in
Lifeline Diameter
3/8 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Series
V-TEC Mini Personal Fall Limiter
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
SRL Housing Material
Polycarbonate
Number of Legs
2
Visual Load Indicator
Yes
Color
Clear
Anchorage End Connection
Steel Quick-Connect
Replaceable Lifeline
No
Harness End Connection Material
Steel
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Snap Hook
Anchoring Location
Overhead Only
RFID Equipped
No
Minimum Weight Capacity
130 lb
Harness End Connection
Carabiner
Sealed
No
ANSI SRL Class
Class B
Anchorage End Connection Material
Steel
Lifeline Material
Polyester
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
Other Standards
CSA Z259.2.2
Minimum User Weight
130 lb
ANSI SRL Class (2014)
Class B
Rescue Method
Assisted
ANSI SRL Class (2021)
Class 1

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.