Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Clear 63111-00F

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)

  • Mfr # 63111-00F
  • Zoro # G9645984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63111-00F
Zoro #
G9645984
UPC #
641817115282
Country of Origin
United Kingdom

Dimensions

Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
3/8 in

Details

Item
Self-Retracting Lifeline
Series
V-TEC Mini Personal Fall Limiter
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Number of Legs
2
Color
Clear
Anchorage End Connection Material
Steel
Lifeline Material
Polyester
Anchorage End Connection
Steel Quick-Connect
RFID Equipped
No
Harness End Connection Material
Steel
Sealed
No
Harness End Connection
Snap Hook
Replaceable Lifeline
No
ANSI SRL Class
Class B
Anchoring Location
Overhead Only
ANSI SRL Type
SRL-P
Minimum Weight Capacity
130 lb
Anchorage End Connection Type
Snap Hook
Rescue Method
Assisted
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
Minimum User Weight
130 lb
OSHA Standards Met
OSHA
ANSI SRL Class (2021)
Class 1
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.