Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Gray 62007-00US

Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (Discontinued)

  • Mfr # 62007-00US
  • Zoro # G9646167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62007-00US
Zoro #
G9646167
UPC #
5056041500042
Country of Origin
United Kingdom

Dimensions

Lifeline Diameter
1/4 in
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Series
Latchways Standard Self-Retracting Lanyards
Weight Capacity
310 lb
Standards
ANSI Z359.14, CSA Z259.2.2
Anchoring Location
Overhead Only
Number of Legs
1
Color
Gray
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Harness End Connection Material
Steel
Lifeline Material
Polyester
Sealed
No
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Stainless Steel
Anchorage End Connection
Stainless Steel Carabiner
Replaceable Lifeline
No
Harness End Connection
Snap Hook
ANSI SRL Class
Class B
ANSI SRL Type
SRL
Minimum Weight Capacity
130 lb
RFID Equipped
No
OSHA Standards Met
OSHA
Rescue Mode
Lower
ANSI Standards Met
ANSI Z359.14
Minimum User Weight
130 lb
Other Standards
CSA Z259.2.2
ANSI SRL Class (2014)
Class B
Rescue Method
Assisted

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 23 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.