Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (Discontinued)
- Mfr # 62209-00US
- Zoro # G9646149
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62209-00US
Zoro #
G9646149
UPC #
5056041500066
Country of Origin
United Kingdom
Dimensions
Lifeline Diameter
1/4 in
Details
Item
Self-Retracting Lifeline
Series
Latchways
Weight Capacity
310 lb
Standards
ANSI Z359.14, CSA Z259.2.2
Anchoring Location
Overhead Only
Number of Legs
1
Visual Load Indicator
Latchways Self Retracting Lanyard
SRL Housing Material
Polycarbonate
Color
Gray
Harness End Connection
Snap Hook
Lifeline Material
Stainless Steel
Replaceable Lifeline
No
ANSI SRL Class
Class B
Anchorage End Connection Type
Carabiner
Minimum Weight Capacity
130 lb
Anchorage End Connection
Stainless Steel Carabiner
RFID Equipped
No
Harness End Connection Material
Steel
Anchorage End Connection Material
Stainless Steel
ANSI SRL Type
SRL
Sealed
No
ANSI SRL Class (2014)
Class B
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Latchways, Color Gray, Lifeline Diameter 1/4 in, Lifeline Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.