Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latchways Sealed Self-Retracting Lanyards Self-Retracting Lifeline, 1 in Length, Snap Hook

  • Mfr # 62810-00US

  • Zoro # G9646124


product price: $1,822.99
/ea
Free Shipping & Returns

Key Features

Series
Latchways Sealed Self-Retracting Lanyards
Weight Capacity
310 lb
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62810-00US
Zoro #
G9646124
UPC #
5056041500141
Country of Origin
Mexico

Dimensions

Length
1 in
Lifeline Width
3/4 in
Lifeline Diameter
1/4 in
Lifeline Length
30 ft
Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Series
Latchways Sealed Self-Retracting Lanyards
Weight Capacity
310 lb
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection Material
Steel
Number of Legs
1
Anchoring Location
Overhead Only
Color
Gray
SRL Housing Material
Aluminum
Visual Load Indicator
Yes
Anchorage End Connection
Stainless Steel Carabiner
Anchorage End Connection Type
Carabiner
Lifeline Material
Stainless Steel
Minimum Weight Capacity
130 lb
ANSI SRL Class
Class B
ANSI SRL Type
SRL
Harness End Connection
Snap Hook
Anchorage End Connection Material
Stainless Steel
Replaceable Lifeline
No
RFID Equipped
No
Sealed
Yes
ANSI SRL Class (2021)
Class 1
Rescue Mode
Lower
Other Standards
CSA Z259.2.2
Minimum User Weight
130 lb
Rescue Method
Assisted
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.