Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latchways Sealed Self-Retracting Lanyards Self-Retracting Lifeline, 50 ft. Length, Snap Hook, Steel

  • Mfr # 62816-00US

  • Zoro # G7627130


product price: $2,281.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft.
Weight Capacity
310 lb
Color
Gray
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62816-00US
Zoro #
G7627130
UPC #
5056041500172
Country of Origin
Mexico

Dimensions

Length
50 ft.
Lifeline Length
50 ft
Lifeline Diameter
1/4 in
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Gray
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Latchways Sealed Self-Retracting Lanyards
Anchorage End Connection
Stainless Steel Carabiner
Lifeline Material
Stainless Steel
Sealed
Yes
ANSI SRL Class
Class B
Anchorage End Connection Type
Carabiner
Minimum Weight Capacity
130 lb
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
RFID Equipped
No
Anchorage End Connection Material
Stainless Steel
Replaceable Lifeline
No
Visual Load Indicator
Yes
SRL Housing Material
Aluminum
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
Rescue Method
Assisted
Rescue Mode
Lower
OSHA Standards Met
OSHA
ANSI SRL Class (2021)
Class 1

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products