Latchways Sealed Self-Retracting Lanyards Self-Retracting Lifeline, 1 in Length, Snap Hook

  • Mfr # 62841-00US

  • Zoro # G9646036


product price: $4,342.99
/ea
Free Shipping & Returns

Key Features

Series
Latchways Sealed Self-Retracting Lanyards
Weight Capacity
310 lb
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62841-00US
Zoro #
G9646036
UPC #
5056041505610
Country of Origin
Mexico

Dimensions

Length
1 in
Lifeline Diameter
1/4 in
Lifeline Length
130 ft
Lifeline Width
3/4 in
Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Series
Latchways Sealed Self-Retracting Lanyards
Weight Capacity
310 lb
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection Material
Steel
Number of Legs
1
SRL Housing Material
Aluminum
Color
Gray
Visual Load Indicator
Yes
Anchorage End Connection Type
Carabiner
Lifeline Material
Stainless Steel
ANSI SRL Type
SRL
ANSI SRL Class
Class B
Anchorage End Connection Material
Stainless Steel
Replaceable Lifeline
No
Anchoring Location
Overhead Only
Anchorage End Connection
Stainless Steel Carabiner
Sealed
Yes
Harness End Connection
Snap Hook
RFID Equipped
No
Minimum Weight Capacity
130 lb
Rescue Mode
Lower
ANSI SRL Class (2021)
Class 1
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
Rescue Method
Assisted
OSHA Standards Met
OSHA
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI Z359.14

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 130 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.