Zoro Homepage
This item is Discontinued.
Msa Safety Self Retracting Lifeline, 72 ft., Black/Yellow 506207

Self Retracting Lifeline, 72 ft., Black/Yellow (Discontinued)

  • Mfr # 506207
  • Zoro # G5999323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506207
Zoro #
G5999323
UPC #
-
Country of Origin
Unknown

Dimensions

Length
72 ft.
SRL Length
72 ft.

Details

Item
Self-Retracting Lifeline
Color
Black/Yellow
Tensile Strength
3400 lb.
Material
Zinc-Plated Steel Housing, Stainless Steel Cable
Number of Legs
1
Visual Load Indicator
Yes
Line Material
Galvanized or Stainless Steel
SRL Housing Material
Aluminum, Stainless Steel
SRL Item
Self-Retracting Lifeline
Locking Harness Connection Hook Type
Zinc Plated Steel Housing, Stainless Steel Cable
Housing Material
Aluminum, Stainless Steel
Type
Self-Retracting

Description

Self-Retracting Lifeline, Number of Legs 1, Color Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.