Leading-Edge Self-Retracting Lifeline, 8 ft., Gray/Black (Discontinued)
- Mfr # 63162-00E
- Zoro # G6476920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63162-00E
Zoro #
G6476920
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
8 ft.
Lifeline Diameter
1/8
Details
Item
Leading-Edge Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Gray/Black
Standards
ANSI Z359.14 -2014, OSHA, CSA Z259.2.2-17
Harness End Connection
Quick Connect
Harness End Connection Material
Stainless Steel
Number of Legs
2
Series
V-EDGE(TM)
Anchorage End Connection
Stainless Steel Snap Hook
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
Anchorage End Connection Material
Stainless Steel
Anchorage End Connection Type
Snap Hook
Lifeline Material
Galvanized Steel Cable
Anchoring Location
Overhead or Foot Level
Sealed
No
Replaceable Lifeline
No
RFID Equipped
No
ANSI SRL Type
SRL-LE
ANSI SRL Class
Class B
Weight Capacity - Leading Edge Application
310 lb
Description
Leading-Edge Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Type SRL-LE, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick Connect, Harness End Connection Material Stainless Steel, Lifeline Length 8 ft, Lifeline Material Galvanized Steel Cable, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series V-EDGE(TM), Color Gray/Black, Lifeline Diameter 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.