Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Series Stretch Shock-Absorbing Lanyard, Snap Hook, Aluminum, 2 Leg(s), 310 lb Weight Capacity

  • Mfr # 10193553

  • Zoro # G7658177


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black, Gray
Standards
ANSI Z359.13, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10193553
Zoro #
G7658177
UPC #
641817169551
Country of Origin
Mexico

Dimensions

Harness Connection Gate Opening Size
13/16 in
Adjustable Length
No
Max. Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Black, Gray
Standards
ANSI Z359.13, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-Series Stretch
Anchorage End Connection
Aluminum Snap Hook
Hardware Material
Aluminum
Line Material
Nylon
RFID Equipped
No
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Aluminum
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
Visual Load Indicator
Yes
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.13

Description

Shock-Absorbing Lanyard, Color Black, Gray, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.