Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Red 10023933

Shock-Absorbing Lanyard, 6 ft., Red (Discontinued)

  • Mfr # 10023933
  • Zoro # G5975444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023933
Zoro #
G5975444
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft.
Strap Width
2"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
ANSI A10.32, CSA Z259.11-05 e4
Number of Legs
1
Series
FP Diamond(R)
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Tensile Strength
6000 lb.
Visual Load Indicator
Yes
Includes
Instruction Manual
Locking Anchorage Connection Hook Type
(2) Snap
Anchorage Hook Gate Opening
2-1/2"
Harness Hook Type
Snap Hook
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
Hardware Material
Steel
Locking Harness Connection Hook Type
Snap
Shock Absorbing Lanyard Type
Stretchable
Harness Hook Gate Opening
2-1/2"
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series FP Diamond(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.