Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Red 10023970

Shock-Absorbing Lanyard, 6 ft., Red (Discontinued)

  • Mfr # 10023970
  • Zoro # G4895213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023970
Zoro #
G4895213
UPC #
641817005071
Country of Origin
Mexico

Dimensions

Length
6 ft.
Cable Dia.
2"
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
OSHA Requirements, ANSI A10.14-1991, ANSI Z359.1-1992, CSA Certified
Number of Legs
2
Series
Workman(R)
Tensile Strength
5000 lb.
Shock Absorbing Lanyard Type
Stretchable
Anchorage Hook Gate Opening
3/4"
Harness Hook Gate Opening
3/4"
Hardware Material
Steel
Locking Harness Connection Hook Type
Snap
Visual Load Indicator
Yes
Anchorage Hook Type
Snap Hook
For Use With
Full-Body Harness
Locking Anchorage Connection Hook Type
Snap
Harness Hook Type
Snap Hook
Includes
Instruction Manual
Max. Working Load
310 lb.
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.