Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Red 10023971

Shock-Absorbing Lanyard, 6 ft., Red (Discontinued)

  • Mfr # 10023971
  • Zoro # G5907431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023971
Zoro #
G5907431
UPC #
403279226117
Country of Origin
Unknown

Dimensions

Length
6 ft.
Strap Width
2"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
ANSI A10.32, CSA Z259.11-05 e4
Number of Legs
2
Series
FP Diamond(R)
Tensile Strength
6000 lb.
Max. Working Load
310 lb.
Harness Hook Type
Snap Hook
Shock Absorbing Lanyard Type
Stretchable
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
(3) Snap
Includes
Instruction Manual
Hardware Material
Steel
Anchorage Hook Gate Opening
2-1/2"
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Visual Load Indicator
Yes
Harness Hook Gate Opening
2-1/2"
Anchorage Hook Type
Snap Hook
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series FP Diamond(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.