Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10047084
Zoro #
G5898907
UPC #
641817004036
Country of Origin
Mexico
Dimensions
Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft
Details
Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
CSA Z259.11
Number of Legs
1
Series
FP5K(R)
Locking Harness Connection Hook Type
Snap
Harness Hook Type
Snap Hook
Harness Hook Gate Opening
1"
Hardware Material
Steel
Visual Load Indicator
Yes
Tensile Strength
6000 lb.
Anchorage Hook Gate Opening
1"
Locking Anchorage Connection Hook Type
(2) Snap
Anchorage Hook Type
Snap Hook
Shock Absorbing Lanyard Type
Tie Back
Includes
Instruction Manual
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Max. Working Load
310 lb.
Number of Rescue Rings
0
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series FP5K(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.