Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Red 10047085

Shock-Absorbing Lanyard, 6 ft., Red (Discontinued)

  • Mfr # 10047085
  • Zoro # G4978924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10047085
Zoro #
G4978924
UPC #
641817013991
Country of Origin
Unknown

Dimensions

Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
CSA Z259.11
Number of Legs
2
Series
FP5K(R)
Shock Absorbing Lanyard Type
Tie Back
Visual Load Indicator
Yes
Tensile Strength
6000 lb.
Locking Harness Connection Hook Type
Snap
Harness Hook Gate Opening
1"
Hardware Material
Steel
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
(3) Snap
Includes
Instruction Manual
Anchorage Hook Type
Snap Hook
Harness Hook Type
Snap Hook
Anchorage Hook Gate Opening
1"
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series FP5K(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.