Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Red 10047086

Shock-Absorbing Lanyard, 6 ft., Red (Discontinued)

  • Mfr # 10047086
  • Zoro # G5939866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10047086
Zoro #
G5939866
UPC #
641817014004
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Cable Dia.
7/32"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
CSA Z259.11
Number of Legs
1
Series
FP5K(R)
Anchorage Hook Gate Opening
1"
Shock Absorbing Lanyard Type
Tie Back
Harness Hook Gate Opening
1"
Tensile Strength
6000 lb.
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
(2) Snap
Locking Harness Connection Hook Type
Snap
Harness Hook Type
Snap Hook
Hardware Material
Steel
Includes
Instruction Manual
Anchorage Hook Type
Snap Hook
Max. Working Load
310 lb.
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series FP5K(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.