Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Yellow 10060139

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10060139
  • Zoro # G6030367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10060139
Zoro #
G6030367
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
ASTM F887-05, ANSI A10.32, CSA Z259.11
Number of Legs
1
Series
ArcSafe(R)
Max. Working Load
310 lb.
Tensile Strength
6000 lb.
Anchorage Hook Type
Snap Hook
Harness Hook Type
Choke Off Loop
Includes
Instruction Manual
Hardware Material
Steel
Locking Anchorage Connection Hook Type
Snap
Shock Absorbing Lanyard Type
Arc Flash
Anchorage Hook Gate Opening
3/4"
For Use With
ArcSafe Harness
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Hitch Loop
Harness Hook Gate Opening
3/4"
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series ArcSafe(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.