Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Arc-Rated Shock-Absorbing Lanyard, 6 ft., Yellow 10060140

Arc-Rated Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10060140
  • Zoro # G5893483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060140
Zoro #
G5893483
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Arc-Rated Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
ASTM F887-05, ANSI A10.32, CSA Z259.11
Number of Legs
2
Series
ArcSafe(R)
Hardware Material
Steel
Anchorage Hook Type
Snap Hook
For Use With
ArcSafe Harness
Shock Absorbing Lanyard Type
Arc Flash
Locking Anchorage Connection Hook Type
(2) Snap
Max. Working Load
310 lb.
Includes
Instruction Manual
Anchorage Hook Gate Opening
3/4"
Harness Hook Type
Choke Off Loop
Locking Harness Connection Hook Type
Hitch Loop
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Tensile Strength
6000 lb.
Number of Rescue Rings
0

Description

Arc-Rated Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series ArcSafe(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.