This item is Discontinued.

Msa Safety Shock-Absorbing Lanyard, 6 ft., Yellow 10072473

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10072473
  • Zoro # G4566466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10072473
Zoro #
G4566466
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI A10.32, CSA Z259.11
Number of Legs
2
Series
Workman(R)
Tensile Strength
6000 lb.
Includes
Instruction Manual
Harness Hook Gate Opening
3/4"
Harness Hook Type
Snap Hook
Hardware Material
Steel
Locking Harness Connection Hook Type
Snap
Visual Load Indicator
Yes
Anchorage Hook Type
Snap Hook
Shock Absorbing Lanyard Type
Tie Back
For Use With
Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
(3) Snap
Anchorage Hook Gate Opening
3/4"
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.