Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Yellow 10072474

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10072474
  • Zoro # G3264387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10072474
Zoro #
G3264387
UPC #
641817005156
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
OSHA Requirements, ANSI A10.32, CSA Certified
Number of Legs
1
Series
Workman(R)
Anchorage Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
Snap
For Use With
Full-Body Harness
Includes
Instruction Manual
Max. Working Load
310 lb.
Locking Harness Connection Hook Type
Snap
Anchorage Hook Type
Snap Hook
Visual Load Indicator
Yes
Hardware Material
Alloy Steel
Tensile Strength
6000 lb.
Harness Hook Type
Snap Hook
Harness Hook Gate Opening
3/4"
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Alloy Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.