Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Yellow 10072475

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10072475
  • Zoro # G4193935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10072475
Zoro #
G4193935
UPC #
641817005163
Country of Origin
Mexico

Dimensions

Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
OSHA Requirements, ANSI A10.32, CSA Certified
Number of Legs
2
Series
Workman(R)
Anchorage Hook Gate Opening
2-1/4"
Harness Hook Type
Snap Hook
Max. Working Load
310 lb.
Locking Harness Connection Hook Type
Snap
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
(2) Rebar
Visual Load Indicator
Yes
Tensile Strength
6000 lb.
For Use With
Full-Body Harness
Includes
Instruction Manual
Anchorage Hook Type
Rebar Hook
Hardware Material
Alloy Steel
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Alloy Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.