Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Yellow 10073708

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10073708
  • Zoro # G4895247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10073708
Zoro #
G4895247
UPC #
641817005262
Country of Origin
Mexico

Dimensions

Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
OSHA Requirements, ANSI A10.14-1991, ANSI Z359.1-1992, Certified to CSA Z259.11-05 E4
Number of Legs
2
Series
Workman(R)
Includes
Instruction Manual
For Use With
Full-Body Harness
Max. Working Load
310 lb.
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Tensile Strength
6000 lb.
Hardware Material
Steel
Anchorage Hook Type
Rebar Hook
Harness Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
Rebar
Locking Harness Connection Hook Type
Snap
Anchorage Hook Gate Opening
3/4"
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.