Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 6 ft., Yellow 10076124

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10076124
  • Zoro # G4562214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10076124
Zoro #
G4562214
UPC #
641817024065
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI A10.32, CSA Z259.11
Number of Legs
1
Series
Workman(R)
Hardware Material
Steel
For Use With
Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492
Includes
Instruction Manual
Harness Hook Type
Snap Hook
Anchorage Hook Gate Opening
2-1/4"
Max. Working Load
310 lb.
Locking Harness Connection Hook Type
Snap
Anchorage Hook Type
Snap Hook
Harness Hook Gate Opening
2-1/4"
Tensile Strength
6000 lb.
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
(2) Snap
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.