Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10088065
Zoro #
G7489447
UPC #
403279225318
Country of Origin
Mexico
Dimensions
Length
6 ft.
Strap Width
2"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft
Details
Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
ANSI A10.32, ANSI Z359.13-2007
Number of Legs
1
Series
FP Diamond(R)
Anchorage Hook Gate Opening
3/4"
Tensile Strength
6000 lb.
Shock Absorbing Lanyard Type
Stretchable
Locking Harness Connection Hook Type
Snap
Harness Hook Type
Snap Hook
Visual Load Indicator
Yes
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
(2) Snap
Includes
Instruction Manual
Harness Hook Gate Opening
3/4"
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Hardware Material
Steel
Number of Rescue Rings
0
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series FP Diamond(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.