Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10088077
Zoro #
G5977982
UPC #
403279225325
Country of Origin
Unknown
Dimensions
Length
6 ft.
Strap Width
2"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft
Details
Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
ANSI A10.32, ANSI Z359.13-2007
Number of Legs
2
Series
FP Diamond(R)
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
(3) Snap
Visual Load Indicator
Yes
Hardware Material
Steel
Harness Hook Type
Snap Hook
Includes
Instruction Manual
Anchorage Hook Type
Snap Hook
Anchorage Hook Gate Opening
2-1/2"
Harness Hook Gate Opening
2-1/2"
Locking Harness Connection Hook Type
Snap
Shock Absorbing Lanyard Type
Stretchable
Tensile Strength
6000 lb.
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Number of Rescue Rings
0
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series FP Diamond(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.