Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock Absorbing Lanyard, 6 ft., Black 10088246

Shock Absorbing Lanyard, 6 ft., Black (Discontinued)

  • Mfr # 10088246
  • Zoro # G6031234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10088246
Zoro #
G6031234
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft.
Cable Dia.
7/32"
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13-2007
Number of Legs
1
Series
Thermatek(R)
Hardware Material
Alloy Steel
Shock Absorbing Lanyard Type
Arc Flash
For Use With
Thermatek Harness
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
(2) Snap
Includes
Instruction Manual
Max. Working Load
310 lb.
Harness Hook Type
Snap Hook
Anchorage Hook Type
Snap Hook
Locking Harness Connection Hook Type
Snap
Anchorage Hook Gate Opening
3/4"
Tensile Strength
6000 lb.
Visual Load Indicator
Yes
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Thermatek(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.