Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock Absorbing Lanyard, 6 ft., Yellow 10088259

Shock Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 10088259
  • Zoro # G4574227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10088259
Zoro #
G4574227
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13-2007
Number of Legs
1
Series
Sure-Stop(R)
Anchorage Hook Type
Snap Hook
Includes
Instruction Manual
Anchorage Hook Gate Opening
3/4"
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
(2) Snap Hooks
Hardware Material
Steel
Harness Hook Type
Snap Hook
Tensile Strength
5000 lb.
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, 3NGJ3, 3NGJ5, 3NGJ4, 3NGJ6, 3NGJ7, 3NGJ8
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
36C Snap Hook
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Sure-Stop(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.