V-SERIES(TM) Leading Edge Shock-Absorbing Lanyard, Snap Hook, Aluminum, 1 Leg(s)

  • Mfr # 10213787

  • Zoro # G3970988


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Gray
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10213787
Zoro #
G3970988
UPC #
641817207369
Country of Origin
Mexico

Dimensions

Adjustable Length
No
Maximum Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in
Harness Connection Gate Opening Size
13/16 in

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Gray
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-SERIES(TM) Leading Edge
Visual Load Indicator
Yes
Hardware Material
Steel
Line Material
Stainless Steel
Shock Absorbing Type
Shock Pack
ANSI Standards Met
ANSI Z359.13
Anchorage End Connection Material
Aluminum
Includes Rescue Ring
No
Shock-Absorbing Lanyard Material
Stainless Steel
Other Standards
OSHA
OSHA Standards Met
OSHA
RFID Equipped
No
Anchorage End Connection Type
Snap Hook

Description

Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Stainless Steel, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Stainless Steel, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.