Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-SERIES(TM) Shock-Absorbing Lanyard, Snap Hook, Aluminum, 2 Leg(s), 310 lb Weight Capacity

  • Mfr # 10211488

  • Zoro # G1955489


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Gray
Standards
ANSI Z359.13, CSA Z259.11 -17, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10211488
Zoro #
G1955489
UPC #
641817201800
Country of Origin
Mexico

Dimensions

Harness Connection Gate Opening Size
13/16 in
Rebar Hook Gate Opening Size
2 1/2 in
Maximum Working Length
6 ft
Adjustable Length
No

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Gray
Standards
ANSI Z359.13, CSA Z259.11 -17, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-SERIES(TM)
Anchorage End Connection
Snap Hook
RFID Equipped
No
Visual Load Indicator
Yes
Line Material
Nylon
Anchorage End Connection Type
Snap Hook
Hardware Material
Steel
Includes Padding
No
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
Anchorage End Connection Material
Aluminum
OSHA Standards Met
OSHA
Shock-Absorbing Lanyard Material
Nylon
ANSI Standards Met
ANSI Z359.13
Other Standards
CSA Z259.11-17

Description

Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Nylon, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.