V-SERIES(TM) Anti-Corrosion Shock-Absorbing Lanyard, Snap Hook, Stainless Steel, 2 Leg(s)

  • Mfr # 10207253

  • Zoro # G1159336


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black
Standards
CSA Z259.11-17
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10207253
Zoro #
G1159336
UPC #
641817193587
Country of Origin
Mexico

Dimensions

Color and Size
Black - S
Harness Connection Gate Opening Size
13/16 in
Adjustable Length
No
Rebar Hook Gate Opening Size
2 1/2 in
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Black
Standards
CSA Z259.11-17
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
Number of Legs
2
Series
V-SERIES(TM) Anti-Corrosion
Line Material
Kevlar®
Harness Application
Fall Arrest
Features
Anti-Corrosion
Visual Load Indicator
Yes
Chest Strap Buckles
None
Webbing Material
Urethane-Coated Polyester
RFID Equipped
No
Includes Padding
No
Webbing Coating
Urethane
Hardware Material
Steel
Shock Absorbing Type
Shock Pack
Anchorage End Connection Type
Snap Hook
Specialty Working Conditions
Hot Work
Other Standards
CSA Z259.11-17
Anchorage End Connection Material
Stainless Steel
OSHA Standards Met
OSHA
Includes Rescue Ring
No
ANSI Standards Met
CSA Z259.11-17
Shock-Absorbing Lanyard Material
Kevlar

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Stainless Steel, Harness End Connection Material Stainless Steel, Maximum Working Length 6 ft, Lanyard Material Kevlar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.