V-SERIES(TM) Anti-Corrosion Shock-Absorbing Lanyard, Snap Hook, Stainless Steel, 2 Leg(s)
Mfr # 10207252
Zoro # G1157559
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.3-2017
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10207252
Zoro #
G1157559
UPC #
641817193570
Country of Origin
Mexico
Dimensions
Adjustable Length
No
Harness Connection Gate Opening Size
13/16 in
Maximum Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Stainless Steel, Harness End Connection Material Stainless Steel, Maximum Working Length 6 ft, Lanyard Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.