V-SERIES(TM) Anti-Corrosion Shock-Absorbing Lanyard, Snap Hook, Aluminum, 2 Leg(s)

  • Mfr # 10207240

  • Zoro # G1157732


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.3-2017
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10207240
Zoro #
G1157732
UPC #
641817193358
Country of Origin
Mexico

Dimensions

Adjustable Length
No
Harness Connection Gate Opening Size
13/16 in
Maximum Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.3-2017
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-SERIES(TM) Anti-Corrosion
Anchorage End Connection
Steel Snap Hook
Hardware Material
Steel
Anchorage End Connection Type
Snap Hook
Line Material
Kevlar®
RFID Equipped
No
Visual Load Indicator
Yes
Includes Padding
No
Anchorage End Connection Material
Aluminum
Shock Absorbing Type
Shock Pack
Specialty Working Conditions
Hot Work
Shock-Absorbing Lanyard Material
Kevlar
Includes Rescue Ring
No
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.3-2017

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Kevlar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.