Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTAIR Pro: Hydrogen Cyanide HCN (Low: 4.7ppm, High: 10ppm)

  • Mfr # 10076729

  • Zoro # G6399811


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Gas Type
HCN
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
High 10 ppm, Low 4.5 ppm
Detects
Hydrogen Cyanide
Standards
AEx ia IIC T4, ATEX II 2G Ex ia IIC T4, Ex ia IIC T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10076729
Zoro #
G6399811
UPC #
-
Country of Origin
United States

Dimensions

Height
3 3/8 in
Width
2 in
Depth
1 1/8 in
Battery Size
2CR
Overall Width
2 in
Overall Depth
1 in
Overall Height
3.4 in

Details

Item
Single-Gas Detector
Gas Type
HCN
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
High 10 ppm, Low 4.5 ppm
Detects
Hydrogen Cyanide
Standards
AEx ia IIC T4, ATEX II 2G Ex ia IIC T4, Ex ia IIC T4
Features
Accurately Measures Gas Concentration or Percent Oxygen, Great RFI Performance, One Button Operation
Alarm Type
Audible, Vibrating, Visual
Resolution
0.5 ppm
Interchangeable Sensors
No
Sensor Range
0 to 30 ppm
Display
Digital LCD
Includes
Stainless Steel Suspender Clip
Battery Life
2 yr
Battery Type
CR2 Lithium
Housing Color
Black
Battery Chemistry
Lithium
Operating Temperature - Maximum
122 Degrees F
Power Source
Battery
Alert Type
Light, Sound, Vibration
Alarm Volume Level
95 dB @ 1 ft
Status Indicator
LED
Operating Humidity - Maximum
95 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Maintainability
Maintainable
Includes Batteries
Yes
Chemical Formula
HCN
Data Logger
Yes
Measurement Range
Hydrogen Cyanide (0 to 30 ppm)
Resistance Properties
Dust Resistant, Impact Resistant, Water Resistant
Includes Probe
No
Housing Material
Polycarbonate/Rubber
IP Rating
IP67
Number of Gases Detected
1
Replaceable Battery
Yes
Operating Temperature - Minimum
-4 Degrees F
Temperature Code
T4
Series
ALTAIR Pro
Operating Humidity - Minimum
10 %
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups G

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Cyanide, Communication Protocol Not Applicable, Series ALTAIR Pro, Battery Size 2CR, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Impact Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting High 10 ppm, Low 4.5 ppm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.