Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTAIR: Hydrogen Sulfide H2S (Low: 10ppm, High: 15ppm), Black

  • Mfr # 10092521

  • Zoro # G6159422


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Includes
Clip
Features
Built-In IR Communications Enables Interface MSA Link Software, Bump Check and Built-In Calibration Feature, Factory-Calibrated Detector, High-Capacity Battery, Maintenance-Free, No Sensor or Battery Changes Necessary
Detects For
hydrogen Sulfide
Alarm Type
Audible, Visual and Vibrating
Sensor Range
0 to 100 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10092521
Zoro #
G6159422
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
2 in
Height
3 2/5 in
Overall Height
3.4 in
Overall Width
2 in
Overall Depth
1 in
Manufacturer Warranty Length
2 yr

Details

Item
Single-Gas Detector
Includes
Clip
Features
Built-In IR Communications Enables Interface MSA Link Software, Bump Check and Built-In Calibration Feature, Factory-Calibrated Detector, High-Capacity Battery, Maintenance-Free, No Sensor or Battery Changes Necessary
Detects For
hydrogen Sulfide
Alarm Type
Audible, Visual and Vibrating
Sensor Range
0 to 100 ppm
Display
LCD
Battery Life
2 yr
Standards
ATEX II 2G EEx ia IIC T4, Ex ia IIC T4
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Gas Type
H2S
Battery Type
Lithium
Resolution
1 ppm
Alarm Setting
High 15 ppm, Low 10 ppm
Product Type
Single-Gas Detector
Temp. Range
-4 To 122 Degrees F
Resistance Properties
Dust Resistant, Water Resistant
Alarm Setting Adjustment
Adjustable Alarm Setting
Temperature Code
T4
Battery Chemistry
Lithium
Number of Gases Detected
1
Housing Material
Rubber
Maintainability
Maintenance-Free
Chemical Formula
H2S
Alert Type
Light, Sound, Vibration
Alarm Volume Level
95 dB @ 11.8 in
Status Indicator
LED
Replaceable Battery
No
Operating Humidity - Minimum
10 %
Power Source
Battery
Operating Temperature - Minimum
-4 Degrees F
Includes Probe
No
Housing Color
Black
Data Logger
Yes
Display Screen Type
LCD
Gas Detected
Hydrogen Sulfide
Includes Batteries
Yes
Operating Humidity - Maximum
95 %
Series
ALTAIR
Measurement Range
Hydrogen Sulfide (0 to 100 ppm)
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Operating Temperature - Maximum
122 Degrees F
IP Rating
IP67

Description

Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Sulfide, Communication Protocol Not Applicable, Series ALTAIR, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting High 15 ppm, Low 10 ppm, Alarm Volume Level 95 dB @ 11.8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.