Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTAIR: Oxygen O2 (Low: 19.5%, High: 23.0%), Black

  • Mfr # 10092523

  • Zoro # G1151198


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Gas Type
O2
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
High 23% vol, Low 19.5% vol
Detects
Oxygen
Standards
ATEX II 2G EEx ia IIC T4, Ex ia IIC T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10092523
Zoro #
G1151198
UPC #
-
Country of Origin
United States

Dimensions

Height
3 2/5 in
Width
2 in
Depth
1 in
Overall Height
3.4 in
Overall Width
2 in
Manufacturer Warranty Length
2 yr
Overall Depth
1 in

Details

Item
Single-Gas Detector
Gas Type
O2
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
High 23% vol, Low 19.5% vol
Detects
Oxygen
Standards
ATEX II 2G EEx ia IIC T4, Ex ia IIC T4
Features
Built-In IR Communications Enables Interface MSA Link Software, Bump Check and Built-In Calibration Feature, Factory-Calibrated Detector, High-Capacity Battery, Maintenance-Free, No Sensor or Battery Changes Necessary
Battery Life
2 yr
Resolution
0.1% vol
Includes
Clip
Sensor Range
0 to 25% v/v
Battery Type
Lithium
Housing Color
Black
Alarm Type
Audible, Visual and Vibrating
Display
LCD
Maintainability
Maintenance-Free
Resistance Properties
Dust Resistant, Water Resistant
Series
ALTAIR
Temperature Code
T4
Operating Humidity - Minimum
10 %
Number of Gases Detected
1
Includes Batteries
Yes
Operating Temperature - Minimum
-4 Degrees F
Alarm Volume Level
95 dB @ 11.8 in
Power Source
Battery
Chemical Formula
O2
Operating Humidity - Maximum
95 %
Data Logger
Yes
Measurement Range
Oxygen (0 to 25% vol)
Alarm Setting Adjustment
Adjustable Alarm Setting
IP Rating
IP67
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Battery Chemistry
Lithium
Alert Type
Light, Sound, Vibration
Housing Material
Rubber
Replaceable Battery
No
Operating Temperature - Maximum
122 Degrees F
Includes Probe
No
Status Indicator
LED

Description

Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Oxygen, Communication Protocol Not Applicable, Series ALTAIR, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting High 23 Percent vol, Low 19.5 Percent vol, Alarm Volume Level 95 dB @ 11.8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.