This item is Discontinued.

Msa Safety Self-Retracting Lifeline, 50 ft., Gray/Yellow 10006468

Self-Retracting Lifeline, 50 ft., Gray/Yellow (Discontinued)

  • Mfr # 10006468
  • Zoro # G5914711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006468
Zoro #
G5914711
UPC #
641817012031
Country of Origin
United States

Dimensions

Length
50 ft.
Strap Width
1"
SRL Length
50 ft.
Cable Dia.
3/16"

Details

Item
Self-Retracting Lifeline
Weight Capacity
400 lb
Color
Gray/Yellow
Standards
ANSI A10.32, CSA Z259.2.2
Number of Legs
1
Housing Material
Aluminum, Stainless Steel
Max. Working Load
400 lb.
Anchorage Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
Anchorage Hook Type
Snap Hook
SRL Housing Material
Aluminum, Stainless Steel
Locking Anchorage Connection Hook Type
(1) Snap Hook
Locking Harness Connection Hook Type
LS Swivel
Includes
Instruction Manual
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, 3NGJ3, 3NGJ5, 3NGJ4, 3NGJ6, 3NGJ7, 3NGJ8

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 400 lb, Color Gray/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.