Self-Retracting Lifeline, Galvanized or Stainless Steel (Discontinued)
- Mfr # 506203
- Zoro # G5922691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
506203
Zoro #
G5922691
UPC #
-
Country of Origin
Unknown
Dimensions
Length
30 ft.
SRL Length
30 ft.
Details
Item
Self-Retracting Lifeline
Standards
ANSI Z359.1, ANSI A10.14, OSHA
Material
Zinc-Plated Steel Housing, Stainless Steel Cable
Number of Legs
1
Housing Material
Nylon
SRL Housing Material
Nylon
Tensile Strength
3400 lb.
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Swivelling Snap Hook
Type
Self-Retracting
Harness Hook Type
Swivel Snap Hook
Locking Anchorage Connection Hook Type
Overhead Eyebolt
Description
Self-Retracting Lifeline, Number of Legs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.