Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Beam Anchor, Workman FP Stryder Beam Grip, 14 in - 23.5 in beam

  • Mfr # 10144432

  • Zoro # G5248862


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10144432
Zoro #
G5248862
UPC #
-
Country of Origin
China

Dimensions

Length
23 1/2 in
Width
1 in
Depth
3 in
Fits Beam Size
14 in to 23-1/2 in L
For Min. Flange Width
14 in
For Flange Width Range
14 in to 23 1/2 in
For Max. Flange Width
23 1/2 in
Ring Diameter
3 in
For Minimum Flange Width
14 in
For Maximum Flange Thickness
1/2 in
For Maximum Flange Width
23 1/2 in

Details

Item
Sliding Beam Anchor
Standards
ANSI, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Stainless Steel
Installation
Temporary
Includes
Instruction Manual
D-Ring Material
Steel
Brand and Series
MSA Safety Workman
Includes Mounting Hardware
No
Anchor Installation
Reusable
Series
Workman FP Stryder
Replaceable Wear Pad
Yes
Mounting Orientation
Horizontal
Sliding Mechanism
PTFE Wear Pads
Beam Clamp Style
Sliding
Adjustment Style
Push Button
Anchor Performance
Extended Life
Visual Load Indicator
Yes
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.1
Anchorage End Connection
Clamp
For Minimum Rail Weight
112 lb
For Maximum Rail Weight
400 lb

Description

Sliding Beam Anchor, Length 23 1/2 in, For Maximum Rail Weight 400 lb, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 3 in, Attachment Point Swivel D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width 23 1/2 in, For Minimum Flange Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.