Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Tube Kit

  • Mfr # 458481

  • Zoro # G3093772


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Rubber Plugs, (6) Smoke Tubes, Aspirator Bulb, Carrying Case
Application
For Commercial Buildings and Industrial Processing Plants, For Mine Shafts and Tunnels
Tip
Break-off
Tube Material
Glass
Product Type
Smoke Tube Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458481
Zoro #
G3093772
UPC #
641817007396
Country of Origin
Brazil

Details

Item
Smoke Tube Kit
Includes
(2) Rubber Plugs, (6) Smoke Tubes, Aspirator Bulb, Carrying Case
Application
For Commercial Buildings and Industrial Processing Plants, For Mine Shafts and Tunnels
Tip
Break-off
Tube Material
Glass
Product Type
Smoke Tube Kit
Number of Tubes
6
Break-Off Tip
Yes

Description

Smoke Tube Kit, Break-Off Tip Yes, Product Type Smoke Tube Kit, Application For Commercial Buildings and Industrial Processing Plants, For Mine Shafts and Tunnels, Includes (2) Rubber Plugs, (6) Smoke Tubes, Aspirator Bulb, Carrying Case, Number of Tubes 6, Tube Material Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.