Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Carrying Case, Black

  • Mfr # 817092

  • Zoro # G7342912


product price: $366.99
/ea
Free Shipping & Returns

Key Features

For Use With
SCBA
Color
Black
Width
14 in
Storage Type
Case
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817092
Zoro #
G7342912
UPC #
641817011492
Country of Origin
United States

Dimensions

Width
14 in
Length
29 in

Details

Item
Soft Carrying Case
For Use With
SCBA
Color
Black
Storage Type
Case

Description

Soft Carrying Case, 29 in Length, 14 in Width, Storage Type Case, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.