Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10123938
Zoro #
G6402593
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
2 in
Height
2 in
Details
Item
Software Key
For Use With
Mfr. No. 10128625, 10128626, 10128627, 10128628, 10128629, 10128630, 10128641, 10128642, 10128643, 10128644
Includes
Software Key, Instructions
Status Indicator
No
Features
Software Key to Enable Efficient Setup; Configure Every Detectors Set Points Quickly and Save Settings
Power Source
No
Description
Software Key, Features Software Key to Enable Efficient Setup; Configure Every Detectors Set Points Quickly and Save Settings, For Use With Mfr. No. 10128625, 10128626, 10128627, 10128628, 10128629, 10128630, 10128641, 10128642, 10128643, 10128644, Includes Software Key, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.