Spectacle Kit Advantage 1000/Millennium

  • Mfr # 816137

  • Zoro # G4957976


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
Millennium and Advantage 1000 Gas Mask
Includes
Spectacle Kit, Instructions
Compatible with Series
Advantage 1000, Millennium
Compatible with Brand
MSA
Standards
42 CFR PART 84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816137
Zoro #
G4957976
UPC #
641817025055
Country of Origin
United States

Dimensions

Size
8.75

Details

Item
Spectacle Kit
For Use With
Millennium and Advantage 1000 Gas Mask
Includes
Spectacle Kit, Instructions
Compatible with Series
Advantage 1000, Millennium
Compatible with Brand
MSA
Standards
42 CFR PART 84
Frame Material
Metal
Compatible with Manufacturer Part Number
10051286, 10051287, 10051288, 813859, 813860, 813861
Includes Lens
No

Description

Spectacle Kit, Includes Lens No, For Use With Millennium and Advantage 1000 Gas Mask, Compatible with Brand MSA, Compatible with Series Advantage 1000, Millennium, Frame Material Metal, Includes Spectacle Kit, Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.