Spectacle Kit, Silver
Mfr # 454819
Zoro # G2559821
product price: $189.00
/ea
Free Shipping & Returns
Key Features
For Use With
Ultra Twin and Ultravue Full Facepiece Respirators
Material
Metal
Includes
Pair of Metal Frame Spectacles, Rubber Guide, Wire Support
Compatible with Series
Ultra Twin, Ultravue
Compatible with Brand
MSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454819
Zoro #
G2559821
UPC #
641817007273
Country of Origin
United States
Details
Item
Spectacle Kit
For Use With
Ultra Twin and Ultravue Full Facepiece Respirators
Material
Metal
Includes
Pair of Metal Frame Spectacles, Rubber Guide, Wire Support
Compatible with Series
Ultra Twin, Ultravue
Compatible with Brand
MSA
Compatible with Manufacturer Part Number
457126, 471218, 471230, 471286, 471298, 471310, 480247, 480251, 480255, 480259, 480263, 480267
Frame Color
Silver
Frame Material
Metal
Includes Lens
No
Description
Spectacle Kit, Includes Lens No, For Use With Ultra Twin and Ultravue Full Facepiece Respirators, Compatible with Brand MSA, Compatible with Series Ultra Twin, Ultravue, Frame Material Metal, Includes Pair of Metal Frame Spectacles, Rubber Guide, Wire Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.