Zoro Homepage
This item is Discontinued.
Msa Safety Stabilizer for Manhole Guard 42" A2108-18

Stabilizer for Manhole Guard 42" (Discontinued)

  • Mfr # A2108-18
  • Zoro # G6477657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2108-18
Zoro #
G6477657
UPC #
641817096826
Country of Origin
United Kingdom

Details

Item
Stabilizer for Manhole Guard 42"

Description

Stabilizer for Manhole Guard 42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.