Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Trauma Strap, Nylon, Black, Strap Only, No Carabiner

  • Mfr # 10063441

  • Zoro # G4747705


product price: $21.29
/ea

Key Features

Material
Nylon
Standards
OSHA
For Use With
Body Harness
Color
Black
Includes
Strap Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10063441
Zoro #
G4747705
UPC #
-
Country of Origin
China

Dimensions

Strap Width
1"
Length
6 ft

Details

Item
Suspension Trauma Strap
Material
Nylon
Standards
OSHA
For Use With
Body Harness
Color
Black
Includes
Strap Only
Number of Legs
1
Tensile Strength
800 lb.
Max. Working Load
800 lb.
Application
Working at Heights
Accessory Type
Suspension Trauma Strap

Description

Suspension Trauma Strap, Accessory Type Suspension Trauma Strap, For Use With Body Harness, Material Nylon, Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.