Suspension Trauma Relief Strap, Nylon, 400 lb, Black, , Strap and Carabiner
Mfr # 10063431
Zoro # G4747696
product price: $65.19
/eaKey Features
Material
Nylon
Weight Capacity
400 lb
RFID Equipped
No
For Use With
General Purpose Harnesses
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10063431
Zoro #
G4747696
UPC #
-
Country of Origin
China
Dimensions
Strap Width
1"
Length
6 ft
Details
Item
Suspension Trauma Relief Strap
Material
Nylon
Weight Capacity
400 lb
RFID Equipped
No
For Use With
General Purpose Harnesses
Color
Black
Includes
Strap and Carabiner
Tensile Strength
800 lb.
Number of Legs
1
Max. Working Load
800 lb.
Includes Padding
No
Webbing Materials
Nylon
Hardware Material
Steel
Webbing Coating
Uncoated
Features
Carabiner
Accessory Type
Suspension Trauma Relief Strap
Harness Application
General Industry
Torso Connection Type
Mating
Description
Suspension Trauma Relief Strap, Accessory Type Suspension Trauma Relief Strap, Torso Connection Type Mating, For Use With General Purpose Harnesses, Hardware Material Steel, Material Nylon, Seat Style Not Applicable, Size Not Applicable, Webbing Coating Uncoated, Webbing Material Nylon, Weight Capacity 400 lb, Features Carabiner, Harness Application General Industry, Includes Padding No, Length 6 ft, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.